TYPE A CAM LOCK, 70 ° F/250 PSI, 1 1/2" THREAD,HOSE FITTING/COUPLING 1 1/2 IN, STAINLESS STEEL/NITRILE
TYPE A CAM LOCK, 70 ° F/250 PSI, 1 1/2" THREAD,HOSE FITTING/COUPLING 1 1/2 IN, STAINLESS STEEL/NITRILE
GREENLINE HOSE & FITTINGS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Type A cam-lock has a maximum working pressure of 250 PSI at 70 Degrees F. The hose fitting size is 1 1/2 inches and the thread size is 1 1/2". Its body is made of stainless steel and the gasket is nitrile. It has an NPT connection. The coupling size is 1 1/2 inches.
Technical Specs
Item Cam Lock
Body Material 316 Stainless Steel
Coupling Size 1.5 in
Connection Type NPT
Max. Working Pressure @ 70 F 250 psi
Includes Locking Arm Locking Arm Included
Standards A-A-59326B
Coupling Component Plug
Coupling Type Type A
Hose Fitting Gender Female
Hose Fitting Size 1 1/2 in
Gasket Material Nitrile
Thread Size 1 1/2 in
Country of Origin China
(subject to change)