CAM LOCK TYPE E, MAX 70 ° F/250 PSI, 1 1/4" THREAD, HOSE FITTING 1 1/4 IN, STAINLESS STEEL/NITRILE
CAM LOCK TYPE E, MAX 70 ° F/250 PSI, 1 1/4" THREAD, HOSE FITTING 1 1/4 IN, STAINLESS STEEL/NITRILE
GREENLINE HOSE & FITTINGS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam-lock Type E is a hose barb connection. It is made of corrosion-resistant 316 stainless steel with a nitrile gasket which is resistant to extreme temperatures. The hose fitting size is 1 1/4 inches. The thread size is 1 1/4". Its maximum working pressure is 250 PSI at 70 Degrees F.
Technical Specs
Item Cam Lock
Body Material 316 Stainless Steel
Coupling Size 1.25 in
Connection Type Hose Barb
Max. Working Pressure @ 70 F 250 psi
Includes Locking Arm Locking Arm Included
Standards A-A-59326B
Coupling Component Plug
Coupling Type Type E
For Hose I.D. 1 1/4 in
Hose Fitting Size 1 1/4 in
Gasket Material Nitrile
Thread Size 1 1/4 in
Country of Origin China
(subject to change)