CAM & GROOVE COUPLING: 4 IN COUPLING, 100 PSI MAX AT 70 ° F, MALE HOSE SHANK
CAM & GROOVE COUPLING: 4 IN COUPLING, 100 PSI MAX AT 70 ° F, MALE HOSE SHANK
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove coupling meets the standards for A-A-59326, has a length of 162.5 mm, a maximum operating pressure of 100 psi @ 70 Degrees F and is made of 304 stainless steel. In addition, it has 4¾ inch inside diameter. Plus, it has a hose shank connection type.
Technical Specs
Item Cam and Groove Coupling
Body Material 304 Stainless Steel
Coupling Size 4 in
Hose Fitting Gender Male
Hose Fitting Size 4 in
Socket Inside Diameter 4 3/4 in
Overall Length 162.5 mm
Standards A-A-59326
Coupling Component Socket
Coupling Type Type C
For Hose I.D. 4 in
Connection Type Hose Shank
Max. Working Pressure @ 70 F 100 psi
Gasket Material Nitrile
Includes Locking Arm Locking Arm Not Included
Country of Origin China
(subject to change)