CAM & GROOVE COUPLING: 3 IN COUPLING, 2 IN HOSE FITTING, 5⅝ IN OVERALL LG, NITRILE
CAM & GROOVE COUPLING: 3 IN COUPLING, 2 IN HOSE FITTING, 5⅝ IN OVERALL LG, NITRILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove coupling has a length of 5⅝ inch, a maximum operating pressure of 125 psi @ 70 Degrees F and is made of aluminum. In addition, it has 3⅝ inch inside diameter. Plus, it has a hose shank connection type. This cam and groove coupling includes a locking arm.
Technical Specs
Item Cam and Groove Coupling
Body Material Aluminum
Coupling Size 3 in
Hose Fitting Gender Female
Hose Fitting Size 2 in
Socket Inside Diameter 3 5/8 in
Overall Length 5 5/8 in
Coupling Component Socket
Coupling Type Type C
For Hose I.D. 2 in
Connection Type Hose Shank
Max. Working Pressure @ 70 F 125 psi
Gasket Material Nitrile
Includes Locking Arm Locking Arm Included
Country of Origin Taiwan
(subject to change)