CAM AND GROOVE ADAPTER: 6 IN COUPLING, 6"-8 THREAD, 75 PSI MAX AT 70 ° F
CAM AND GROOVE ADAPTER: 6 IN COUPLING, 6"-8 THREAD, 75 PSI MAX AT 70 ° F
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove adapter meets the standards for A-A-59326, has a length of 4 23/32 inch, a maximum operating pressure of 75 psi @ 70 Degrees F and is made of 304 stainless steel. In addition, it has 6 15/16 inch outside diameter, and 6"-8 thread. Plus, it has an NPT connection type.
Technical Specs
Item Cam and Groove Adapter
Body Material 304 Stainless Steel
Coupling Size 6 in
Connection Type NPT
Max. Working Pressure @ 70 F 75 psi
Overall Length 4 23/32 in
Thread Size 6"-8
Standards A-A-59326
Coupling Component Plug
Coupling Type Type F
Hose Fitting Gender Male
Hose Fitting Size 6 in
Plug Outside Dia. 6 15/16 in
Includes Locking Arm Locking Arm Not Included
Plug Length 7/16 in
Country of Origin China
(subject to change)