CAM & GROOVE ADAPTER: 3 IN COUPLING, 3 IN HOSE FITTING, 3 IN -8 THREAD, MNPT
CAM & GROOVE ADAPTER: 3 IN COUPLING, 3 IN HOSE FITTING, 3 IN -8 THREAD, MNPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 3 15/16 inch, a maximum operating pressure of 125 psi @ 70 Degrees F and is made of aluminum. In addition, it has 3 19/32 inch outside diameter, and 3"-8 thread. Plus, it has an NPT connection type.
Technical Specs
Item Cam and Groove Adapter
Body Material Aluminum
Coupling Size 3 in
Connection Type NPT
Max. Working Pressure @ 70 F 125 psi
Overall Length 3 15/16 in
Thread Size 3"-8
Standards MIL-A-A-59326D
Coupling Component Plug
Coupling Type Type F
Hose Fitting Gender Male
Hose Fitting Size 3 in
Plug Outside Dia. 3 19/32 in
Includes Locking Arm Locking Arm Not Included
Plug Length 1 31/32 in
Country of Origin Taiwan
(subject to change)
Alternate Products
BANJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.19
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.26
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.41
/ each