!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALIBRATION GAS, NITROGEN, +/-10% ACCURACY, H2S, 34 L CYLINDER CAPACITY

CALIBRATION GAS, NITROGEN, +/-10% ACCURACY, H2S, 34 L CYLINDER CAPACITY

MSA

CALIBRATION GAS, NITROGEN, +/-10% ACCURACY, H2S, 34 L CYLINDER CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, NITROGEN, +/-10% ACCURACY, H2S, 34 L CYLINDER CAPACITY

CALIBRATION GAS, NITROGEN, +/-10% ACCURACY, H2S, 34 L CYLINDER CAPACITY

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.21 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA711062
  • Mfr. Model # 711062
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • ItemCalibration Gas
  • Cylinder Capacity34 L
  • Cylinder Height13.25 in
  • Gas MixtureHydrogen Sulphide 40 ppm
  • Product TypeCalibration Gas
  • CAS Number7783-06-4
  • Background GasNitrogen
  • Cylinder MaterialAluminum
  • Operating Pressure - Maximum500 psi
  • Container Type Cylinder
  • Cylinder Diameter 3 in
  • For Use With MSA Gas Detectors
  • Gas Type Hydrogen Sulfide
  • Chemical Formula H2S
  • Accuracy +/-10%
  • Calibration Certificate NIST Traceable
  • Outlet Connection Type RP
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list