!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALCIUM,LIME,RUST REMOVER,1 GAL,JUG

CALCIUM,LIME,RUST REMOVER,1 GAL,JUG

CLR PRO

CALCIUM,LIME,RUST REMOVER,1 GAL,JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALCIUM,LIME,RUST REMOVER,1 GAL,JUG

CALCIUM,LIME,RUST REMOVER,1 GAL,JUG

CLR PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JELGCFMCLR1284PRO
  • Mfr. Model # G-CFM-CLR128-4PRO
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • ItemDescaler
  • Container Size1 gal
  • Cleaner FormLiquid
  • Recommended Dilution1:1, 1:4
  • Primary ChemicalLactic Acid
  • Rinse RequiredYes
  • VOC Content0%
  • BiodegradableYes
  • StandardsEPA's Safer Choice Program, LEED Green Building Purchasing Requirements, NSF Certified
  • Application TemperatureRoom Temperature
  • PropertiesBiodegradable
  • Container Type Jug
  • Net Weight 8.9
  • Ready to Use/Concentrated Concentrated, Ready to Use
  • Fragrance Slightly Acidic
  • Surfaces for Use On Brass, Chrome, Copper, Fibreglass, Glass, PVC/Plastic, Porcelain, Stainless Steel, Vinyl
  • NSF Rating A3
  • Flash Point None
  • Features Approved for Use in Food Processing, Complies with LEED Green Building Product Purchasing Requirements, Food Service Facilities, Food Storage, Hard Water Stains, Mineral Deposits, NSF Certified, Powerful Formula Removes Calcium and Lime Build-up, Rust, Soap Scum and Oxidation
  • Product Series CLR PRO(R)
  • Nonflammable Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list