!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAFE/BISTRO CHAIR, PLASTIC SEAT, STEEL FRAME, SEAT COLOUR GRAPHITE, FRAME COLOUR SILVER-COLOURED, 2 PK

CAFE/BISTRO CHAIR, PLASTIC SEAT, STEEL FRAME, SEAT COLOUR GRAPHITE, FRAME COLOUR SILVER-COLOURED, 2 PK

ICEBERG

CAFE/BISTRO CHAIR, PLASTIC SEAT, STEEL FRAME, SEAT COLOUR GRAPHITE, FRAME COLOUR SILVER-COLOURED, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAFE/BISTRO CHAIR, PLASTIC SEAT, STEEL FRAME, SEAT COLOUR GRAPHITE, FRAME COLOUR SILVER-COLOURED, 2 PK

CAFE/BISTRO CHAIR, PLASTIC SEAT, STEEL FRAME, SEAT COLOUR GRAPHITE, FRAME COLOUR SILVER-COLOURED, 2 PK

ICEBERG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $436.86 / pkg. of 2

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22YJ98
  • Mfr. Model # 64517
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 720
  • Shipping Weight 28.8 lbs

Technical Specs

  • ItemCafe/Bistro Chair
  • Back ColourGraphite
  • Back Structural MaterialPolyethylene
  • Frame ColourSilver
  • Includes BackBackrest
  • Overall Height32 in
  • Product TypeCafe/Bistro Chair
  • Seat Depth19 in
  • Seat Height - Minimum18 in
  • Seat Width21 in
  • Structural Material Thickness1 in
  • Foot TypeGlides
  • StandardsANSI/BIFMA
  • Arm Style Armless
  • Back Height 14 in
  • Back Width 21 in
  • Frame Material Steel
  • Overall Depth 18 in
  • Overall Width 17 in
  • Seat Colour Graphite
  • Seat Height - Maximum 18 in
  • Seat Structural Material Polyethylene
  • Structural Material Finish Powder Coated
  • Weight Capacity 275 lb
  • Assembly Assembled
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list