!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, NYLON 6/6, NATURAL, 0.186 IN W, 5.24 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

CABLE TIE, NYLON 6/6, NATURAL, 0.186 IN W, 5.24 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

THOMAS & BETTS

CABLE TIE, NYLON 6/6, NATURAL, 0.186 IN W, 5.24 IN, UV/WEATHER RESISTANT, PLASTIC PAWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, NYLON 6/6, NATURAL, 0.186 IN W, 5.24 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

CABLE TIE, NYLON 6/6, NATURAL, 0.186 IN W, 5.24 IN, UV/WEATHER RESISTANT, PLASTIC PAWL

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.62 / PKG of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSL5509CPK
  • Mfr. Model # L-5-50-9-C
  • UNSPSC # 39121728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This cable tie is made of nylon 6/6, and is natural colour. It features UV light resistant, weather resistant. In addition, it meets the standards for UL E49405, RoHS3 compliant, REACH 223 compliant, TSCA Section 6(h) compliant. It has length of 5.24 inches, width of 0.18six inches. It also has tensile strength of 30 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie
  • Actual Length5.24 in
  • Nominal Length5 1/2 in
  • ColourNatural
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Plenum RatedYes
  • Thickness0.053 in
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.186 in
  • Locking Style Plastic Pawl
  • Tensile Strength 30 lb
  • Outdoor Use No
  • UL Type 2, 21S
  • Max. Bundle Dia. 1 in
  • Max. Temp. Rating 185 Degrees F
  • Standards UL E49405, RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list