!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, ¼ IN H, FOR CABLE TIE, 1.13 IN

CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, ¼ IN H, FOR CABLE TIE, 1.13 IN

TYRAP

CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, ¼ IN H, FOR CABLE TIE, 1.13 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, ¼ IN H, FOR CABLE TIE, 1.13 IN

CABLE TIE MOUNT, NYLON 6/6, NATURAL, 1.13 IN W, ¼ IN H, FOR CABLE TIE, 1.13 IN

TYRAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.70 per 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSTC342A1
  • Mfr. Model # TC342A
  • UNSPSC # 39121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This cable tie mount is made of nylon 6/6, and is natural colour. In addition, it meets the standards for RoHS3 compliant, TSCA Section 6(h) compliant. It has length of 1.1three inches, width of 1.1three inches, and a height of 0.25 inch. It is for use with cable Tie. 149 Degrees F maximum temperature, and -32 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie Mount
  • For Use WithCable Tie
  • MaterialNylon 6/6
  • Slot Width0.19 in
  • Width1.13 in
  • Length1.13 in
  • Min. Temp. Rating-32 Degrees F
  • Colour Natural
  • Height 0.25 in
  • Slot Height 0.21 in
  • Temp. Range 32 Degrees to 150 Degrees F (0 Degrees to 66 Degrees C)
  • Mounting Method Adhesive Mount
  • Max. Temp. Rating 149 Degrees F
  • Standards RoHS3 Compliant, TSCA Section 6(h) Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list