!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVY-DUTY CABLE TIES,UV,120 LB,BLK,28 X 0.3 X 0.0075 IN/8 IN MAX DIA,NYLON 6/6,PK 50

HEAVY-DUTY CABLE TIES,UV,120 LB,BLK,28 X 0.3 X 0.0075 IN/8 IN MAX DIA,NYLON 6/6,PK 50

THOMAS & BETTS

HEAVY-DUTY CABLE TIES,UV,120 LB,BLK,28 X 0.3 X 0.0075 IN/8 IN MAX DIA,NYLON 6/6,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY-DUTY CABLE TIES,UV,120 LB,BLK,28 X 0.3 X 0.0075 IN/8 IN MAX DIA,NYLON 6/6,PK 50

HEAVY-DUTY CABLE TIES,UV,120 LB,BLK,28 X 0.3 X 0.0075 IN/8 IN MAX DIA,NYLON 6/6,PK 50

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.46 / PKG of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSL281200LPK
  • Mfr. Model # L-28-120-0-L
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These are nylon 6/6, black-coloured, heavy-duty cable ties for outdoor use. They are UV and weather-resistant and can be used in temperatures up to 220 Degrees F. These ties have a tensile strength of 120 pounds and measure eight inches long, 0.3 inches wide, and 0.0075 inches thick, with a maximum bundle diameter of eight inches. They come in packs of 50.

Technical Specs

  • ItemCable Tie
  • Actual Length27.61 in
  • Nominal Length28 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Outdoor UseYes
  • Thickness0.075 in
  • MaterialNylon 6/6
  • StandardsRoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Cable Tie Style Standard
  • Width 0.3 in
  • Locking Style Plastic Pawl
  • Tensile Strength 120 lb
  • Nominal Max. Bundle Dia. 8 in
  • UL Type 2, 21S
  • Max. Bundle Dia. 8 in
  • Max. Temp. Rating 220 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list