HVY-DTY LASH CABLE TIES W BARB,200 LB,19 X 0.18 X 0.04 IN/1.75 IN MAX DIA,STNLS STL/NYLON 6/6,PK 25
HVY-DTY LASH CABLE TIES W BARB,200 LB,19 X 0.18 X 0.04 IN/1.75 IN MAX DIA,STNLS STL/NYLON 6/6,PK 25
TYRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These are heavy-duty, nylon 6/6 lashing cable ties with a stainless steel barb locking style. They have 200 pounds of tensile strength and measure 19 inches long, 0.18 inches wide, and 0.04 inches thick. These cable ties come in packages of 25. They have a maximum bundle diameter of 1.75 inches and are for outdoor use in temperatures between -40 Degrees F and 185 Degrees F.
Technical Specs
Item Cable Tie
Cable Tie Properties Weather Resistant
Locking Style Dual-Lock
Nominal Length 19 1/2 in
Outdoor Use Yes
Tensile Strength 120 lb
Width 0.5 in
Basic Material - Cable Tie Nylon
Max. Bundle Dia. 4.76 in
Metal Detectable No
Standards RoHS3 Compliant, TSCA Section 6(h) Compliant
Cable Tie Duty Standard
Colour Black
Material Nylon 6/6
Nominal Max. Bundle Dia. 4 3/4 in
Temp. Range -40 Degrees to 185 Degrees F
UL Type 21S
Actual Length 19.01 in
Cable Tie Style Releasable
Max. Temp. Rating 185 Degrees F
Mounting Method Lashing
Thickness 0.78 in
Country of Origin United States
(subject to change)
Alternate Products
TY-RAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.51
/ pkg.