!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE WITH MOUNT,50 LBS,-40 ° C TO 85 ° C,UL/ROHS,NATURAL,8 X 0.177 X 0.052 IN,NYLON 6/6,BG 100

CABLE TIE WITH MOUNT,50 LBS,-40 ° C TO 85 ° C,UL/ROHS,NATURAL,8 X 0.177 X 0.052 IN,NYLON 6/6,BG 100

PICO

CABLE TIE WITH MOUNT,50 LBS,-40 ° C TO 85 ° C,UL/ROHS,NATURAL,8 X 0.177 X 0.052 IN,NYLON 6/6,BG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE WITH MOUNT,50 LBS,-40 ° C TO 85 ° C,UL/ROHS,NATURAL,8 X 0.177 X 0.052 IN,NYLON 6/6,BG 100

CABLE TIE WITH MOUNT,50 LBS,-40 ° C TO 85 ° C,UL/ROHS,NATURAL,8 X 0.177 X 0.052 IN,NYLON 6/6,BG 100

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.03 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC7072C
  • Mfr. Model # 7072-C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.346 lbs

Product Details

These eight-inch long cable ties measure 0.177 inches wide and 0.052 inches thick. They are mountable, meet UL and RoHS standards, and are for use in temperatures between -40 Degrees C and 85 Degrees C. Natural in colour and made from nylon 6/6, these cable ties have a tensile strength of 50 pounds and come in a bag of 100.

Technical Specs

  • ItemCable Ties
  • ColourNatural
  • MaterialNylon 6/6
  • Nominal Max. Bundle Dia.1 13/16 in
  • Tensile Strength50 lb
  • Actual Length8 in
  • Cable Tie StyleMountable
  • Thickness0.052 in
  • Cable Tie Duty Standard
  • Locking Style Mount Tab
  • Nominal Length 8 in
  • Temp. Range -40 Degrees to 85 Degrees C
  • Width 0.177 in
  • Basic Material - Cable Tie Nylon
  • Standards UL, RoHS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list