!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD CABLE TIE, 30 LBS, -40 ° C TO 105 ° C, 11.5 X 0.14 X 0.04 IN, NATURAL, PK 100

STANDARD CABLE TIE, 30 LBS, -40 ° C TO 105 ° C, 11.5 X 0.14 X 0.04 IN, NATURAL, PK 100

HELLERMANN TYTON

STANDARD CABLE TIE, 30 LBS, -40 ° C TO 105 ° C, 11.5 X 0.14 X 0.04 IN, NATURAL, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD CABLE TIE, 30 LBS, -40 ° C TO 105 ° C, 11.5 X 0.14 X 0.04 IN, NATURAL, PK 100

STANDARD CABLE TIE, 30 LBS, -40 ° C TO 105 ° C, 11.5 X 0.14 X 0.04 IN, NATURAL, PK 100

HELLERMANN TYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.45 / pkg. of 100

EHC: EHC :
Min Qty 10 = $124.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISLT30LL9C2PK
  • Mfr. Model # T30LL9C2
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These natural-coloured, standard-duty cable ties have a tensile strength of 30 pounds. They are for use in temperatures from -40 Degrees C to 105 Degrees C and measure 11.5 inches long, 0.14 inches wide, and 0.04 inches thick. They come in packs of 100.

Technical Specs

  • ItemCable Tie
  • Cable Tie DutyStandard
  • Width0.14 in
  • Locking StylePlastic Pawl
  • Tensile Strength30 lb
  • Nominal Max. Bundle Dia.3 3/16 in
  • Thickness0.04 in
  • Cable Tie Style Standard
  • Actual Length 11 in
  • Nominal Length 11 1/2 in
  • Colour Natural
  • Cable Tie Properties Flammability Rated, Halogen-Free
  • Temp. Range -40 Degrees to105 Degrees C
  • Basic Material - Cable Tie Polyamide
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list