!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI CABLE TIES,UL,18 LBS,105 ° C,8 IN X 0.1 IN X 1.2 MM/2.17 MAX DIA,BLK,NYLON,PK 100

MINI CABLE TIES,UL,18 LBS,105 ° C,8 IN X 0.1 IN X 1.2 MM/2.17 MAX DIA,BLK,NYLON,PK 100

HELLERMANN TYTON

MINI CABLE TIES,UL,18 LBS,105 ° C,8 IN X 0.1 IN X 1.2 MM/2.17 MAX DIA,BLK,NYLON,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI CABLE TIES,UL,18 LBS,105 ° C,8 IN X 0.1 IN X 1.2 MM/2.17 MAX DIA,BLK,NYLON,PK 100

MINI CABLE TIES,UL,18 LBS,105 ° C,8 IN X 0.1 IN X 1.2 MM/2.17 MAX DIA,BLK,NYLON,PK 100

HELLERMANN TYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.72 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISLT18L0C2
  • Mfr. Model # T18L0C2
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

At eight inches long, 0.1 inches wide, and 1.2 millimetres thick, these mini cable ties, have a tensile strength of 18 pounds and a maximum bundle diameter of 2.17 inches. They meet UL standards and can be used outdoors, in temperatures up to 105 Degrees C. The locking style is plastic pawl. They are black nylon and come in a package of 100.

Technical Specs

  • ItemCable Tie
  • Cable Tie PropertiesFlammability Rated, Halogen-Free
  • Locking StylePlastic Pawl
  • Nominal Length8 in
  • Outdoor UseYes
  • Tensile Strength18lb
  • Actual Length8 in
  • Cable Tie StyleStandard
  • Metal DetectableNo
  • Thickness1.2 mm
  • Cable Tie Duty Miniature
  • Colour Black
  • Material Nylon
  • Nominal Max. Bundle Dia. 2 3/16 in
  • Temp. Range 105c
  • Width 0.1 in
  • Basic Material - Cable Tie Polyamide
  • Max. Bundle Dia. 2.17 in
  • Standards UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list