!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, 7½ IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, STANDARD, 1,000 PK

CABLE TIE, 7½ IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, STANDARD, 1,000 PK

PANDUIT

CABLE TIE, 7½ IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, STANDARD, 1,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 7½ IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, STANDARD, 1,000 PK

CABLE TIE, 7½ IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, STANDARD, 1,000 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.69 / pkg. of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21F276
  • Mfr. Model # PLT2S-M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 110
  • Shipping Weight 2.891 lbs

Product Details

This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, low-smoke, plenum rated. In addition, it meets the standards for CSA, RoHS, UL 62275 (Type 2S, 21S). It has length of 7.4 inches, width of 0.19 inch. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

Technical Specs

  • ItemCable Tie
  • Cable Tie PropertiesHalogen-Free, Low-Smoke, Plenum Rated
  • Locking StylePlastic Pawl
  • Nominal Length7 1/2 in
  • Outdoor UseNo
  • Tensile Strength50 lb
  • Width0.19 in
  • Basic Material - Cable TieNylon
  • Flame RetardantNo
  • Max. Temp. Rating185 Degrees F
  • Min. Temp. Rating-76 Degrees F
  • Plenum RatedYes
  • StandardsCSA, RoHS, UL 62275 (Type 2S, 21S)
  • Cable Tie Duty Standard
  • Colour Natural
  • Material Nylon 6/6
  • Nominal Max. Bundle Dia. 1 3/4 in
  • Temp. Range -76 Degrees to 185 Degrees F
  • UL Type 21S, 2S
  • Actual Length 7.4 in
  • Cable Tie Style Standard
  • Max. Bundle Dia. 1.88 in
  • Metal Detectable No
  • Number of Straps 1
  • Recommended Tool 376V35, 52ZJ96, 52ZJ97, Mfr. No. GS4H-E, Mfr. No. PTH, Mfr. No. PTS
  • Thickness 0.06 in
  • Country of Origin Costa Rica (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list