CABLE TIE, 15½ IN L, 4¼ IN MAX BUNDLE, 0.33 IN W, NATURAL, 25 PK
CABLE TIE, 15½ IN L, 4¼ IN MAX BUNDLE, 0.33 IN W, NATURAL, 25 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, low-smoke. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 15.3 inches, width of 0.33 inch. It also has tensile strength of 120 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, halogen-free, low-smoke.
Technical Specs
Item Cable Tie
Cable Tie Duty Heavy Duty
Width 0.33 in
Locking Style Plastic Pawl
Tensile Strength 120 lb
Nominal Max. Bundle Dia. 4 1/4 in
Metal Detectable No
Temp. Range -76 Degrees to 185 Degrees F
UL Type 2
Max. Bundle Dia. 4.13 in
Material Nylon 6/6
Min. Temp. Rating -76 Degrees F
Number of Straps 1
Cable Tie Style Standard
Actual Length 15.3 in
Nominal Length 15 1/2 in
Colour Natural
Cable Tie Properties Halogen-Free, Low-Smoke
Flame Retardant No
Outdoor Use No
Plenum Rated No
Thickness 0.06 in
Basic Material - Cable Tie Nylon
Max. Temp. Rating 185 Degrees F
Standards CE, CSA, RoHS, UL 62275 (Type 2, 21)
Country of Origin Singapore
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.09
/ pkg.