!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, 12 IN L, 3 IN MAX BUNDLE, 0.47 IN W, BLACK, 100 PK

CABLE TIE, 12 IN L, 3 IN MAX BUNDLE, 0.47 IN W, BLACK, 100 PK

TY-RAP

CABLE TIE, 12 IN L, 3 IN MAX BUNDLE, 0.47 IN W, BLACK, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 12 IN L, 3 IN MAX BUNDLE, 0.47 IN W, BLACK, 100 PK

CABLE TIE, 12 IN L, 3 IN MAX BUNDLE, 0.47 IN W, BLACK, 100 PK

TY-RAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,272.75 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KH34
  • Mfr. Model # TYS12-470C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

This cable tie is made of 316 stainless steel, and is black. It features UV light resistant, weather resistant. In addition, it meets the standards for UL listed. It has length of 11.eight inches, width of 0.47 inch. It can be used outdoors. It also has tensile strength of 250 pounds, stainless steel barb locking, 302 Degrees F maximum temperature, and -76 Degrees F minimum temperature

Technical Specs

  • ItemCable Tie
  • Actual Length11.8 in
  • Nominal Length12 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Flame RetardantNo
  • Outdoor UseYes
  • Thickness0.02 in
  • Material316 Stainless Steel
  • Min. Temp. Rating-76 Degrees F
  • Cable Tie Style Standard
  • Width 0.47 in
  • Locking Style Stainless Steel Barb
  • Tensile Strength 250 lb
  • Nominal Max. Bundle Dia. 3 in
  • Metal Detectable Yes
  • UL Type 21
  • Max. Bundle Dia. 4 in
  • Max. Temp. Rating 302 Degrees F
  • Standards UL Listed
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list