!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE STRIPPER,M18 FUEL

CABLE STRIPPER,M18 FUEL

MILWAUKEE

CABLE STRIPPER,M18 FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CABLE STRIPPER,M18 FUEL

CABLE STRIPPER,M18 FUEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,700.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2937-20
  • Mfr. Model # 2937-20
  • UNSPSC # 43223312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.04 lbs

Technical Specs

  • ItemCable Stripper
  • TypeCable Stripper
  • Cutting Capacities#2 to 1000 MCM Underground Cables and #2 to 795 MCM Overhead Covered Aerial Cables
  • Tool FunctionsStripper
  • Maximum Wire/Cable Diameter2.1 in
  • Overall Length7.2 in
  • Stripping Capacity- Cable #2 to 1,000 MCM
  • For Wire/Cable Type Covered Conductor Cable
  • Grip Style Pistol Grip
  • Features Maximum Versatility, Most Consistent Stripping, Strips 1 in Per Second: up to 4X Faster than Manual Strippers, No Exposed Blades, Less Knife Injuries, Quick-Connect Bushings for Ease of Use, Adjustable Depth Gauge up to 6 in, Fully Removeable for Extended Strip Lengths, ONE-KEY(TM) Technology Allows for Tracking, Tool Security, Inventory Management, AUTOSTOP(TM) Kickback Control Enhances Safety by Preventing Over-Rotation in a Bind-Up, 5 Year Tool Warranty, Fully Compatible with the M18(TM) System
  • Minimum Wire/Cable Diameter 0.5 in
  • Weight 6.6 lb
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list