!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER PLIER, CUTS 4/0 AL & 2/0 CU, 9-1/2 X 3.5 X 0.5, PVC DIPPED

CABLE CUTTER PLIER, CUTS 4/0 AL & 2/0 CU, 9-1/2 X 3.5 X 0.5, PVC DIPPED

GRAY TOOLS

CABLE CUTTER PLIER, CUTS 4/0 AL & 2/0 CU, 9-1/2 X 3.5 X 0.5, PVC DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER PLIER, CUTS 4/0 AL & 2/0 CU, 9-1/2 X 3.5 X 0.5, PVC DIPPED

CABLE CUTTER PLIER, CUTS 4/0 AL & 2/0 CU, 9-1/2 X 3.5 X 0.5, PVC DIPPED

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB204A
  • Mfr. Model # B204A
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.986 lbs

Product Details

This 9-1/2 x 3.5 x 0.5 inches cable cutter plier can handle 4/0 aluminum and up to 2/0 soft copper. It features a PVC-dipped handle.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Wire/Cable TypeElectrical Cable
  • For Maximum Diameter Aluminum Electric Cable4/0
  • Handle ColourBlue
  • Handle StyleDipped
  • InsulatedNot Insulated
  • Jaw MaterialForged Alloy Steel
  • Overall Length9 1/2 in
  • Weight0.986 lb
  • Cutter Type General Purpose Cable Cutters
  • For Maximum Wire Thickness Aluminum 4/0, Soft Copper 2/0
  • For Maximum Diameter Copper Electrical Cable 2/0
  • Grip Material Vinyl
  • Handle Material Steel
  • Includes Cushioned Grip Cushioned Grip Included
  • Jaw Finish Black Oxide
  • Material Application Aluminum, Copper
  • Ratcheting Jaw Not Ratcheting Jaw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list