!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, FORGED STEEL, RED NON-SLIP GRIP, PLASTIC HANDLE, NOT RATCHETING JAW, FOR CABLE, WIRE ROPE, 16 IN L, 2 LB

CABLE CUTTER, FORGED STEEL, RED NON-SLIP GRIP, PLASTIC HANDLE, NOT RATCHETING JAW, FOR CABLE, WIRE ROPE, 16 IN L, 2 LB

KLEIN TOOLS

CABLE CUTTER, FORGED STEEL, RED NON-SLIP GRIP, PLASTIC HANDLE, NOT RATCHETING JAW, FOR CABLE, WIRE ROPE, 16 IN L, 2 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, FORGED STEEL, RED NON-SLIP GRIP, PLASTIC HANDLE, NOT RATCHETING JAW, FOR CABLE, WIRE ROPE, 16 IN L, 2 LB

CABLE CUTTER, FORGED STEEL, RED NON-SLIP GRIP, PLASTIC HANDLE, NOT RATCHETING JAW, FOR CABLE, WIRE ROPE, 16 IN L, 2 LB

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN63035SC
  • Mfr. Model # 63035SC
  • UNSPSC # 23171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This cable cutter has a length of 16 inch, plus it weighs 2 pounds and is not insulated. The plastic handle is red and has a non-slip grip style/type. It features clean cuts, hinge bolt with pin-set nut for proper blade tension, shear type blades for square. In addition, it has a plastic grip. This cable cutter is designed for: cable, wire rope.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Maximum Wire Thickness9/32 in
  • Grip MaterialPlastic
  • Handle MaterialPlastic
  • Includes Cushioned GripCushioned Grip Included
  • Jaw MaterialForged Steel
  • Overall Length16 in
  • Weight2 lb
  • Cutter Type General Purpose Cable Cutters
  • Features Clean Cuts, Hinge Bolt With Pin-Set Nut For Proper Blade Tension, Shear Type Blades For Square
  • For Wire/Cable Type Wire Rope
  • Handle Colour Red
  • Handle Style Non-Slip Grip
  • Insulated Not Insulated
  • Material Application Cable, Wire Rope
  • Ratcheting Jaw Not Ratcheting Jaw
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list