!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE 4 CONDUCTOR 16AWG 300V

CABLE 4 CONDUCTOR 16AWG 300V

CAROL

CABLE 4 CONDUCTOR 16AWG 300V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE 4 CONDUCTOR 16AWG 300V

CABLE 4 CONDUCTOR 16AWG 300V

CAROL

https://catalogue.grainger.ca/?hybris=true
  • Item # GCCSJOOW4C16
  • Mfr. Model # SJOOW4C16
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.96 lbs

Technical Specs

  • ItemPortable Cord
  • Number of Conductors4
  • Trade DesignationSJOOW
  • Wire ColourBlack, Green, Red, White
  • Length250 ft
  • Nominal Outside Dia.0.36 in
  • Conductor MaterialCopper
  • Temp. Rating-40 Degrees to 194 Degrees F
  • Gauge/Conductor16/4
  • Product Type Portable Cord
  • Wire Size 16 AWG
  • Jacket Material CPE Rubber
  • Jacket Colour Black
  • Voltage 300V
  • Location Outdoor
  • Conductor Design Stranded
  • Standards UL Flexible Cord, CSA, MSHA Approved, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list