!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET,YELLOW,SELF-CLOSING,15 GAL

CABINET,YELLOW,SELF-CLOSING,15 GAL

JAMCO

CABINET,YELLOW,SELF-CLOSING,15 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET,YELLOW,SELF-CLOSING,15 GAL

CABINET,YELLOW,SELF-CLOSING,15 GAL

JAMCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,620.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49R163
  • Mfr. Model # BU15YP
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Technical Specs

  • ItemFlammables Safety Cabinet
  • ColourYellow
  • Door Handle TypeRecessed Pull Handle
  • Door Opening Width39 in
  • EN Fire RatingNon-Combustible
  • Exterior Height22 in
  • FM Class6050
  • FinishPowder Coated
  • Includes RollersNo
  • Lock TypeKeyed
  • NFPA 30Yes
  • StandardsFM, NFPA Code 30, OSHA, UFC 79
  • Number of Shelves0
  • Storage Capacity15 gal
  • Storage Container TypeSmall Containers
  • Cabinet Format Countertop
  • Door Closure Type Self-Closing
  • Door Opening Height 18 in
  • Door Type Hinged
  • Exterior Depth 18 in
  • Exterior Width 43 in
  • Features 2 in Leakproof Sill to Contain Leaks, 4 in Heavy Duty Welded Hinges with Brass Pins for Long Lasting Use, Doors Have 3 Point Locking System and Radius Edges, Safety Signage in Large Red Letters, Twin 2 in Flame Arrester Vents
  • Includes (2) Keys, Adjustable Leveling Feet, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Twin 2 in Flame Arrester Vents
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Flammable Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list