FLAMMABLES SAFETY CABINET, STANDARD, 45 GALLON, 43 X 18 X 66½ IN, YELLOW, DOUBLE
FLAMMABLES SAFETY CABINET, STANDARD, 45 GALLON, 43 X 18 X 66½ IN, YELLOW, DOUBLE
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This yellow flammables storage cabinet has a two-inch sump capacity and is made of 16 gauge steel. It includes two shelves. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.
Technical Specs
Item Flammable Storage Cabinet
Door Opening Height 61-1/2"
Door Type Self-Close
Includes 2 Shelves
Standards FM Approved, NFPA
Number of Shelves 2
Colour Yellow
Door Opening Width 40"
Finish Powder Coated
Material 16 Gauge Steel
Number of Doors 2
Country of Origin Mexico
(subject to change)
Alternate Products
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,949.81
/ EACH
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,657.20
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,913.98
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,746.41
/ EACH
Related Products
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$199.63
/ EACH
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.01
/ EACH
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.11
/ EACH