!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVERS, 1/8 IN TIP SIZE, 6 1/4 IN OVERALL L, 3 IN SHANK L, PLASTIC GRIP

SCREWDRIVERS, 1/8 IN TIP SIZE, 6 1/4 IN OVERALL L, 3 IN SHANK L, PLASTIC GRIP

PROTO

SCREWDRIVERS, 1/8 IN TIP SIZE, 6 1/4 IN OVERALL L, 3 IN SHANK L, PLASTIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVERS, 1/8 IN TIP SIZE, 6 1/4 IN OVERALL L, 3 IN SHANK L, PLASTIC GRIP

SCREWDRIVERS, 1/8 IN TIP SIZE, 6 1/4 IN OVERALL L, 3 IN SHANK L, PLASTIC GRIP

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJCP1803RF
  • Mfr. Model # JCP1803RF
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This screwdriver has a length of 6¼ inches and is not insulated. The plastic handle is 3¼ inches long and is red. It meets the standards for ISO 2380. In addition, it has a SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plastic grip.

Technical Specs

  • ItemScrewdriver
  • Grip StylePlastic
  • Shank Length3 in
  • Tip StyleSlotted
  • ESD SafeNot ESD Safe
  • Handle ColourRed
  • Handle MaterialPlastic
  • Magnetized TipNot Magnetized Tip
  • Non-MagneticNot Non-Magnetic
  • Replaceable ShankNot Replaceable Shank
  • Shank FinishChrome
  • Shank ShapeRound
  • StandardsISO 2380
  • Tip FinishBlack Oxide
  • Overall Length 6 1/4 in
  • Screwdriver Style Precison
  • Tip Size 1/8 in
  • Corrosion Resistant Corrosion-Resistant
  • For Fastener Size 1/8 in
  • Handle Length 3 1/4 in
  • Insulated Not Insulated
  • Measurement Type SAE
  • Non-Sparking Not Non-Sparking
  • Shank Coating Heat Treated
  • Shank Material Alloy Steel
  • Slotted Screwdriver Tip Shape Cabinet
  • Tether Ready Not Tether Ready
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list