!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABINET DRAWER 2 DOOR

CABINET DRAWER 2 DOOR

CRESCENT JOBOX

CABINET DRAWER 2 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET DRAWER 2 DOOR

CABINET DRAWER 2 DOOR

CRESCENT JOBOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,282.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTS1-679990
  • Mfr. Model # 1-679990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 561.0 lbs

Technical Specs

  • ItemJobsite Cabinet
  • Overall Height60 3/4 in
  • Total Storage Capacity58.7 cu ft
  • ColourBrown
  • Includes Gas SpringsGas Springs Included
  • Body FinishPowder Coated
  • FeaturesDrawers Fully Extend for Easy Access, Fully Welded Padlock Housing, Welded Corner Gussets
  • Includes(4) Storage Bins On Both Side Wall Doors
  • MaterialSteel
  • Number of Shelves4
  • Maximum Padlock Shackle Diameter3/8 in
  • Overall Depth 60 3/4 in
  • Overall Width 60 1/8 in
  • Locking System Padlock
  • Forklift Compatibility Compatible with Forklift
  • Jobsite Storage Type Jobsite Cabinet
  • Body Gauge 16 ga
  • Handle Type Recessed
  • Includes Casters Casters Not Included
  • Number of Doors 2
  • Overall Height with Lid Open 60 3/4 in
  • Series Jobox
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list