!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
C-FACE REDUCER,50 TO1 RATIO,DUAL SH

C-FACE REDUCER,50 TO1 RATIO,DUAL SH

WINSMITH

C-FACE REDUCER,50 TO1 RATIO,DUAL SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
C-FACE REDUCER,50 TO1 RATIO,DUAL SH

C-FACE REDUCER,50 TO1 RATIO,DUAL SH

WINSMITH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,074.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GAR5
  • Mfr. Model # E20MWNS, 50:1, 56C
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.35 lbs

Technical Specs

  • ItemSpeed Reducer
  • Shaft OrientationRight Angle
  • Input RPM1725
  • Worm Center Distance2.00"
  • Frame56C
  • Nominal Ratio50:1
  • Max. Output Torque706 in.-lb.
  • Output Torque @ 1/3 HP466 in-lb
  • Number of Stages1
  • MountingUniversal
  • BearingsWorm
  • Housing MaterialCast Iron
  • Single/Double Output/UniversalDouble Output
  • Output Shaft Height2 1/8 in
  • Speed Reducer Type C-Face
  • Duty Washdown
  • Nominal Output RPM 35
  • Bore Dia. 1"
  • Overhung Load 650 lb.
  • Max. Input HP 0.5
  • Output Torque @ 1/4 HP 353 in-lb
  • Output Torque @ 1/2 HP 706 in-lb
  • Rotation Reversible
  • Lubrication Mobil Glygoyle(R) 460
  • Gear Type Worm
  • Finish Black Epoxy Coating System
  • Output Shaft Dia. 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list