!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRAZING ALLOY, LOW-FUMING BRONZE, 0% SILVER, RBCUZN-C, ⅛ X 36 IN, FLUX-COATED, 33 PK

BRAZING ALLOY, LOW-FUMING BRONZE, 0% SILVER, RBCUZN-C, ⅛ X 36 IN, FLUX-COATED, 33 PK

WESTWARD

BRAZING ALLOY, LOW-FUMING BRONZE, 0% SILVER, RBCUZN-C, ⅛ X 36 IN, FLUX-COATED, 33 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRAZING ALLOY, LOW-FUMING BRONZE, 0% SILVER, RBCUZN-C, ⅛ X 36 IN, FLUX-COATED, 33 PK

BRAZING ALLOY, LOW-FUMING BRONZE, 0% SILVER, RBCUZN-C, ⅛ X 36 IN, FLUX-COATED, 33 PK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.32 / PACKAGE of 33

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30AC78
  • Mfr. Model # 30AC78
  • UNSPSC # 23171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Product Details

This brazing alloy is designed for applications including cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, and more. It has an overall length of 36 inches, an overall diameter of 1/8 inch. It can be used for Brazing, and meets the standards for AWS A5.8.

Technical Specs

  • AWS ClassificationRBCuZn-C
  • Overall Length36 in
  • Alloy FormRod
  • ProcessBrazing
  • Solidus1,590 Degrees F
  • Silver Content0%
  • Maximum Brazing Temperature1,750 Degrees F
  • Tensile Strength71 ksi
  • Joining ApplicationsCast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Nickel, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Nickel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
  • Alloy Composition56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
  • Elongation25%
  • Overall Diameter 1/8 in
  • Item Brazing Alloy
  • Finish/Coating Flux-Coated
  • Alloy Type Low-Fuming Bronze
  • Liquidus 1,630 Degrees F
  • Minimum Brazing Temperature 1,670 Degrees F
  • Container Size 5 lb
  • Yield Strength 64 ksi
  • Standards AWS A5.8
  • Container Type Box
  • Flux Application Flux Not Required
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list