!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUTT CONNECTOR, HEAT SHRINK, 600V, 125 ° C, 90 ° C SHRINK TEMP, BLUE, 16-14 GA, NYLON/COPPER, PKG 5

BUTT CONNECTOR, HEAT SHRINK, 600V, 125 ° C, 90 ° C SHRINK TEMP, BLUE, 16-14 GA, NYLON/COPPER, PKG 5

PICO

BUTT CONNECTOR, HEAT SHRINK, 600V, 125 ° C, 90 ° C SHRINK TEMP, BLUE, 16-14 GA, NYLON/COPPER, PKG 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTT CONNECTOR, HEAT SHRINK, 600V, 125 ° C, 90 ° C SHRINK TEMP, BLUE, 16-14 GA, NYLON/COPPER, PKG 5

BUTT CONNECTOR, HEAT SHRINK, 600V, 125 ° C, 90 ° C SHRINK TEMP, BLUE, 16-14 GA, NYLON/COPPER, PKG 5

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.66 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC5901-14
  • Mfr. Model # 5901-14
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.023 lbs

Product Details

Protect wires from corrosive elements with this heat shrink solderless butt connector. This semi-rigid, clear connector is made of copper, tin plating, and cross-linked ionic polymer insulation with a hot melt adhesive liner that seals and bonds to plastics, rubber and metals. Rated for 600 volts, 125 Degrees C with a shrink temperature of 90 Degrees C and shrink ratio of three to one. This blue connector has a 16 to 14 gauge. Sold as a package of five.

Technical Specs

  • ItemButt Connector
  • Insulation MaterialNylon
  • Maximum Temperature257 Degrees F
  • Minimum Wire Size16 AWG
  • Termination StyleHeat Shrink
  • Body FinishTin Plated
  • Insulation TypeHeat Shrink
  • Connection Type Heat Shrink
  • Insulation Colour Blue
  • Maximum Voltage 600V
  • Maximum Wire Size 14 AWG
  • RoHS Compliant Yes
  • Body Material Copper
  • Special Features Clear, Semi-Rigid Adhesive Lined Tubing with An Integral Solderless Butt Connector. Exceptional Visual Clarity for Confirmation of Seal. Inner Adhesive Bonds to Plastics, Rubbers and Metals. Meets and Conforms to Oem Wiring Specifications for Installation and Repairs
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list