Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Provide lasting durability and protection from wire to wire with this heat shrink connector. This semi-rigid, clear connector is made of copper, tin plating, and cross-linked ionic polymer insulation with a hot melt adhesive liner that seals and bonds to plastics, rubber and metals. Rated for 600 volts, 125 Degrees C with a shrink temperature of 90 Degrees C and shrink ratio of three to one. This red connector has a 22 to 18 gauge. Sold as a package of five.
Spécifications techniques
ItemButt Connector
Insulation MaterialNylon
Maximum Temperature257 Degrees F
Minimum Wire Size22 AWG
Termination StyleHeat Shrink
Body FinishTin Plated
Insulation TypeHeat Shrink
Connection TypeHeat Shrink
Insulation ColourRed
Maximum Voltage600V
Maximum Wire Size18 AWG
RoHS CompliantYes
Body MaterialCopper
Special FeaturesClear, Semi-Rigid Adhesive Lined Tubing with An Integral Solderless Butt Connector. Exceptional Visual Clarity for Confirmation of Seal. Inner Adhesive Bonds to Plastics, Rubbers and Metals. Meets and Conforms to Oem Wiring Specifications for Installation and Repairs
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca