BUMPER TRUCK, GREEN, 34½ X 39¼ X 46 IN, STEEL, 800 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED
BUMPER TRUCK, GREEN, 34½ X 39¼ X 46 IN, STEEL, 800 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED
R&B WIRE PRODUCTS INC.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bumper truck measures 34 1/2 inch width x 39 1/4 inch height x 46 inch length, and is green with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 800-pound load capacity and a raised handle. It also features sealed bearing casters.
Technical Specs
Item Bumper Truck
Bushel Capacity 18 bu
Cubic Yard Capacity 0.83 cu yd
Liner Material Vinyl
Liner Colour Green
Base Finish/Coating Powder Coated
Inside Width 32 in
Overall Length 46 in
Overall Height 39 1/4 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Brake Included
Collapsible Not Collapsible
End Style Closed
Number of Drain Holes 0
Mobility Option Forklift Capable, Manual
Optional Lid Mfr Model No. 4618HL
Assembled/Unassembled Assembled
Caster Core Material Plastic
Caster Mounting Height 6 1/8 in
Caster Wheel Width 1 in
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Truck Style Standard
Cubic Foot Capacity 22.5 cu ft
Load Capacity 800 lb
Liner Style Permanent
Base Material Steel
Inside Length 44 1/2 in
Inside Height 31 3/4 in
Overall Width 34 1/2 in
Caster/Wheel Mounting Location Standard
Caster Wheel Type Standard
Caster Wheel Dia. 5 in
Handle Type Raised
Number of Compartments 1
Includes Frame Bumpers With Frame Bumpers
Quiet Performance Features Sealed Bearing Casters
Includes Non-Marking Bumper
Caster Wheel/Tread Material Polyurethane
Caster Frame Material Steel
Caster Mounting Type Plate
Colour Green
Country of Origin United States
(subject to change)