!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUMPER TRUCK, GREEN, 31½ X 39½ X 43 IN, STEEL, 800 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED

BUMPER TRUCK, GREEN, 31½ X 39½ X 43 IN, STEEL, 800 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED

R&B WIRE PRODUCTS INC.

BUMPER TRUCK, GREEN, 31½ X 39½ X 43 IN, STEEL, 800 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED close
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
BUMPER TRUCK, GREEN, 31½ X 39½ X 43 IN, STEEL, 800 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED

BUMPER TRUCK, GREEN, 31½ X 39½ X 43 IN, STEEL, 800 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED

R&B WIRE PRODUCTS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $938.21 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # RWR416SOBC/FG
  • Mfr. Model # 416SOBC/FG
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Product Details

This bumper truck measures 31 1/2 inch width x 39 1/2 inch height x 43 inch length, and is green with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 800-pound load capacity and a raised handle. It also features sealed bearing casters.

Technical Specs

  • ItemBumper Truck
  • Bushel Capacity16 bu
  • Cubic Yard Capacity0.74 cu yd
  • Liner MaterialVinyl
  • Liner ColourGreen
  • Base Finish/CoatingPowder Coated
  • Inside Width30 1/4 in
  • Overall Length43 in
  • Overall Height39 1/2 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Brake TypeNo Brake Included
  • CollapsibleNot Collapsible
  • End StyleClosed
  • Number of Drain Holes0
  • Mobility OptionForklift Capable, Manual
  • Optional LidMfr Model No. 4614/16HL
  • Assembled/UnassembledAssembled
  • Caster Core MaterialPlastic
  • Caster Mounting Height6 1/8 in
  • Caster Wheel Width1 in
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • Truck Style Standard
  • Cubic Foot Capacity 20 cu ft
  • Load Capacity 800 lb
  • Liner Style Permanent
  • Base Material Steel
  • Inside Length 41 1/2 in
  • Inside Height 32 in
  • Overall Width 31 1/2 in
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 5 in
  • Handle Type Raised
  • Number of Compartments 1
  • Includes Frame Bumpers With Frame Bumpers
  • Quiet Performance Features Sealed Bearing Casters
  • Includes Non-Marking Bumper
  • Caster Wheel/Tread Material Polyurethane
  • Caster Frame Material Steel
  • Caster Mounting Type Plate
  • Colour Green