BUMPER TRUCK, BLACK, 21 X 27 X 32½ IN, STEEL, 600 LB LOAD CAPACITY, 3 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED
BUMPER TRUCK, BLACK, 21 X 27 X 32½ IN, STEEL, 600 LB LOAD CAPACITY, 3 IN WHEEL DIAMETER, RAISED HANDLE, ASSEMBLED
R&B WIRE PRODUCTS INC.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This bumper truck measures 21 inch width x 27 inch height x 32 1/2 inch length, and is black with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 600-pound load capacity and a raised handle. It also features sealed bearing casters.
Technical Specs
Item Bumper Truck
Bushel Capacity 6 bu
Cubic Yard Capacity 0.28 cu yd
Liner Material Vinyl
Liner Colour Black
Base Finish/Coating Powder Coated
Inside Width 21 in
Overall Length 32 1/2 in
Overall Height 27 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Brake Included
Collapsible Not Collapsible
End Style Closed
Number of Drain Holes 0
Mobility Option Forklift Capable, Manual
Optional Lid Mfr Model No. 4606HL
Assembled/Unassembled Assembled
Caster Core Material Plastic
Caster Mounting Height 6 1/8 in
Caster Wheel Width 1 in
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Truck Style Standard
Cubic Foot Capacity 7.5 cu ft
Load Capacity 600 lb
Liner Style Permanent
Base Material Steel
Inside Length 31 in
Inside Height 21 1/2 in
Overall Width 21 in
Caster/Wheel Mounting Location Standard
Caster Wheel Type Standard
Caster Wheel Dia. 3 in
Handle Type Raised
Number of Compartments 1
Includes Frame Bumpers With Frame Bumpers
Quiet Performance Features Sealed Bearing Casters
Includes Non-Marking Bumper
Caster Wheel/Tread Material Polyurethane
Caster Frame Material Steel
Caster Mounting Type Plate
Colour Black
Country of Origin United States
(subject to change)