!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK FOOD GRADE HOSE, 1 IN INSIDE DIAMETER, 55 PSI, CLEAR, 50 FT HOSE L

BULK FOOD GRADE HOSE, 1 IN INSIDE DIAMETER, 55 PSI, CLEAR, 50 FT HOSE L

KURIYAMA

BULK FOOD GRADE HOSE, 1 IN INSIDE DIAMETER, 55 PSI, CLEAR, 50 FT HOSE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK FOOD GRADE HOSE, 1 IN INSIDE DIAMETER, 55 PSI, CLEAR, 50 FT HOSE L

BULK FOOD GRADE HOSE, 1 IN INSIDE DIAMETER, 55 PSI, CLEAR, 50 FT HOSE L

KURIYAMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,009.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55AU78
  • Mfr. Model # WE100X50G
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • ItemBulk Food Grade Hose
  • Hose Outside Dia.1 23/64 in
  • Hose Tube MaterialPVC
  • Hose Reinforcement TypeHelix
  • Hose ColourClear
  • Burst Pressure165 psi
  • Safety Factor3:1
  • StandardsBSE/TSE, FDA, ROHS, USDA
  • Hose ConfigurationBulk Hose
  • AntimicrobialNo
  • Not Recommended ChemicalsAcetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene
  • Hose Inside Dia. 1 in
  • Hose Length 50 ft
  • Hose Cover Material PVC
  • Hose Reinforcement Material Not Reinforced
  • Vacuum Rating 28 in Hg
  • Max. Working Pressure @ 70 F 55 psi
  • Temp. Range -4 Degrees to 150 Degrees F
  • Bend Radius 3 in
  • Static Control Wire Yes
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Dry Food, Fertilizers, Formic Acid, Fresh Water, Fungicides, Glycerin, Herbicides, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrogen Peroxide, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Pesticides, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% to 75%), Sulfuric Acid (up to 10%), Wet Food
  • For Media Type Acetic Acid, Air, Beverage, Calcium Chloride, Carbon Dioxide, Chromic Acid, Citric Acid, Dry Food, Fertilizers, Formic Acid, Fungicides, Glycerin, Herbicides, Hydrochloric Acid, Hydrofluoric Acid, Hydrogen Peroxide, Nitric Acid, Pesticides, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Wet Food
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list