!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRUSH WASHROOM BOWL SWAB CONE

BRUSH WASHROOM BOWL SWAB CONE

ATLAS GRAHAM

BRUSH WASHROOM BOWL SWAB CONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSH WASHROOM BOWL SWAB CONE

BRUSH WASHROOM BOWL SWAB CONE

ATLAS GRAHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.42 / each

EHC: EHC :
Min Qty 100 = $342.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ATG908
  • Mfr. Model # 908
  • UNSPSC # 47131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Product Details

Acrylan bowl swab features a hood that can be used to wring excess acid from the swab. Helps protect the user's hands.

Technical Specs

  • ItemAcrylan Bowl Swab with Hood
  • Handle MaterialPlastic
  • Bristle ColourWhite
  • Handle ColourWhite
  • Bristle Material Acrylan
  • Overall Length 12 in
  • Includes Holder No
  • Bristle Firmness Soft
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list