!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI WIRE CUP BRUSH, 25000 RPM, SHANK, 9/16 IN, 0.005 WIRE, CARBON

MINI WIRE CUP BRUSH, 25000 RPM, SHANK, 9/16 IN, 0.005 WIRE, CARBON

OSBORN

MINI WIRE CUP BRUSH, 25000 RPM, SHANK, 9/16 IN, 0.005 WIRE, CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI WIRE CUP BRUSH, 25000 RPM, SHANK, 9/16 IN, 0.005 WIRE, CARBON

MINI WIRE CUP BRUSH, 25000 RPM, SHANK, 9/16 IN, 0.005 WIRE, CARBON

OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSB75705
  • Mfr. Model # 75705
  • UNSPSC # 27113000
  • CATALOGUE PAGE # 1402
  • Shipping Weight 0.02 lbs

Product Details

Each carbon mini wire cup brush is used to smooth and clean surfaces with a 25,000 RPM and a shank. Each brush head measures 9/16 inch in diameter while the wire measures 0.005 inch in diameter.

Technical Specs

  • ItemMiniature Wire Cup Brush
  • Brush Dia.9/16 in
  • Connector TypeUnthreaded Hole
  • Operating Speed - Maximum25,000 RPM
  • Bristle Material Steel
  • Wire Dia. 0.005 in
  • Connector Size 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list