!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRUSH END WIRE CRMPD SLD FACE 1/2IN

BRUSH END WIRE CRMPD SLD FACE 1/2IN

OSBORN

BRUSH END WIRE CRMPD SLD FACE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSH END WIRE CRMPD SLD FACE 1/2IN

BRUSH END WIRE CRMPD SLD FACE 1/2IN

OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.29 / each

EHC: EHC :
Min Qty 12 = $279.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSB30020
  • Mfr. Model # 30020
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 1403
  • Shipping Weight 0.08 lbs

Product Details

Stainless crimped wire end brush with 1/4 inch shank is specially suited for use on portable air and electric tools, CNC machines, and robotic equipment. Designed to work where space limitations is a factor.

Technical Specs

  • ItemCrimped Wire End Brush
  • Bristle MaterialSteel
  • Wire Dia.0.014 in
  • Overall Length2 3/4 in
  • Primary Material ApplicationPlastic, Rubber
  • Connector Size1/4 in
  • Bristle Type Crimped Wire
  • Brush Dia. 1/2 in
  • Bristle Length 1 in
  • Compatible Tool Type CNC Machine
  • Connector Type Unthreaded Hole
  • Operating Speed - Maximum 25,000 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list