END BRUSH, KNOTTED WIRE, 20000 RPM, 3/4 IN DIA, 1/4 IN SHANK, 0.014 IN FIL, STEEL
END BRUSH, KNOTTED WIRE, 20000 RPM, 3/4 IN DIA, 1/4 IN SHANK, 0.014 IN FIL, STEEL
OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Knotted wire end brush with stainless steel filaments measuring 0.014 inches. Brush diameter is 3/4 of an inch with a 1/4-inch shank, and the maximum operating speed is 20,000 RPM.
Technical Specs
Item Knot Wire End Brush
Bristle Material Stainless Steel
Wire Dia. 0.014 in
Overall Length 2 13/16 in
Connector Type Unthreaded Hole
Operating Speed - Maximum 20,000 RPM
Bristle Type Knot Wire
Brush Dia. 3/4 in
Bristle Length 1 in
Compatible Tool Type CNC Machine
Connector Size 1/4 in
Country of Origin China
(subject to change)
Alternate Products
OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.15
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.62
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.19
/ each