!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH BROOM, FLEXSWEEP, EXTRA COARSE, 24 IN BLOCK/3 IN TRIM, SYNTHETIC

PUSH BROOM, FLEXSWEEP, EXTRA COARSE, 24 IN BLOCK/3 IN TRIM, SYNTHETIC

ATLAS GRAHAM

PUSH BROOM, FLEXSWEEP, EXTRA COARSE, 24 IN BLOCK/3 IN TRIM, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH BROOM, FLEXSWEEP, EXTRA COARSE, 24 IN BLOCK/3 IN TRIM, SYNTHETIC

PUSH BROOM, FLEXSWEEP, EXTRA COARSE, 24 IN BLOCK/3 IN TRIM, SYNTHETIC

ATLAS GRAHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ATG99978
  • Mfr. Model # 99978
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.03 lbs

Product Details

This broom is 24 inches wide with a 3-inch trim length, and its coarse synthetic bristles make it ideal for high-frequency use, great for outdoor use, or around a construction site. It has a Flexsweep(TM)️ connector that flexes from side to side to absorb stress on the handle. It maneuvers easily around equipment and vehicles. Without any bulky braces, this broom is shipped disassembled but is easy to put together.

Technical Specs

  • ItemX-coarse Flexsweep(TM) 24"
  • Bristle MaterialSynthetic
  • Bristle ColourBlack / Red
  • Handle Length60 in
  • Handle ColourTan
  • Block Depth5 in
  • Surface TypeDry
  • Bristle FirmnessX-Coarse
  • Broom Type Heavy-Duty
  • Sweep Face 24 in
  • Block Material Wood
  • Handle Material Wood
  • Handle Connection Type Bolt on
  • Block Width 24 in
  • Handle Diameter 1-1/8 in
  • Block Colour Brown
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list