!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BROOM HEAD, HEAVY, ACID RESISTANT/CHEMICAL RESISTANT, BLACK, 24 IN BLOCK/3 1/4 IN TRIM

BROOM HEAD, HEAVY, ACID RESISTANT/CHEMICAL RESISTANT, BLACK, 24 IN BLOCK/3 1/4 IN TRIM

GARANT PRO

BROOM HEAD, HEAVY, ACID RESISTANT/CHEMICAL RESISTANT, BLACK, 24 IN BLOCK/3 1/4 IN TRIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
BROOM HEAD, HEAVY, ACID RESISTANT/CHEMICAL RESISTANT, BLACK, 24 IN BLOCK/3 1/4 IN TRIM

BROOM HEAD, HEAVY, ACID RESISTANT/CHEMICAL RESISTANT, BLACK, 24 IN BLOCK/3 1/4 IN TRIM

GARANT PRO

Clearance Price :
$14.45 / EACH

Your Price : $28.89 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GARHDGPPBRS24
  • Mfr. Model # HDGPPBRS24
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Clean up with confidence using this heavy-duty broom head featuring acid- and chemical-resistant black bristles. The block measures 24 inches and the trim is 3 1/4 inches, giving you a wide and efficient sweep face.

Technical Specs

  • ItemBroom Head
  • Bristle ColourBlack
  • Chemical ResistantYes
  • Acid ResistantYes
  • Bristle Material PET
  • Block Material Wood
  • For Use With GPPBSS24
  • Colour Coding System Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list