!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLATBACK TAPE, BROWN, 36 MM X 54.8 M, 24

FLATBACK TAPE, BROWN, 36 MM X 54.8 M, 24

IPG

FLATBACK TAPE, BROWN, 36 MM X 54.8 M, 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLATBACK TAPE, BROWN, 36 MM X 54.8 M, 24

FLATBACK TAPE, BROWN, 36 MM X 54.8 M, 24

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.78 / each

EHC: EHC :
Min Qty 24 = $402.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG534-71624
  • Mfr. Model # 71624
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • ItemFlatback Tape
  • EnvironmentIndoor
  • Imperial Tape Width1 13/32 in
  • Maximum Tape Performance Temperature200 Degrees F
  • Series534
  • Tape Adhesive MaterialSolvent Cast, Synthetic Rubber
  • Tape TypeFlatback Tape
  • Metric Tape Width36 mm
  • StandardsApproved as Packaging Tape by Both U.S. Postal Service and U.P.S (United Parcel Service), PPP-T-42C, Type II, Type II. C.I.D. A-A-883B
  • Tape Tensile Strength42 lb/in
  • Tape Thickness7.5 mil
  • Tape Elongation70%
  • Common Industry Assembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
  • Imperial Tape Length 179.9 ft
  • Minimum Tape Performance Temperature 32 Degrees F
  • Product Form Carton
  • Surface Compatibility Beaming/Leasing, Carton Sealing, Packaging, Picture Framing, Silk Screening, Splicing, Tabbing
  • Tape Backing Material Kraft Flatback
  • Metric Tape Length 54.8 m
  • Tape Adhesive Format Solvent Cast
  • Tape Colour Brown
  • Tape Resistance Properties Abrasion-Resistant, Water Vapour-Resistant
  • Adhesion to Steel 60 oz/in
  • Tape Core Diameter 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list