!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRN 24MMX54.8M 36

BRN 24MMX54.8M 36

IPG

BRN 24MMX54.8M 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRN 24MMX54.8M 36

BRN 24MMX54.8M 36

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG539-74936
  • Mfr. Model # 539-74936
  • UNSPSC # 31201515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.47 lbs

Technical Specs

  • ItemFlatback Masking Tape
  • Common IndustryAerospace, Appliance, Auto Aftermarket, Building and Construction, E-Commerce, Electrical and Electronics,Food Processing, General Manufacturing, Marine and Composites, Moving and Storage, Restoration, Transportation.
  • Imperial Tape Length179.9 ft
  • Minimum Tape Performance Temperature40 Degrees F
  • Product FormCarton
  • Tape Adhesive MaterialNatural and Synthetic Rubber Adhesive
  • Metric Tape Length54.8 m
  • Tape Adhesive FormatSolvent Cast
  • Tape ColourBrown
  • Tape Resistance PropertiesMoisture Resistant and Tear Resistance
  • Adhesion to Steel55 oz/in
  • Tape Adhesive Strength55 oz/in
  • Tape Brand INTERTAPE
  • Environment Indoor
  • Imperial Tape Width 45/64 in
  • Maximum Tape Performance Temperature 175 Degrees F
  • Series 539
  • Tape Backing Material Kraft Paper
  • Metric Tape Width 18mm
  • Standards PPP-T-42C, Type II, CID A-A-883, Type II, CID A-A-1683B
  • Tape Tensile Strength 42 lb in
  • Tape Thickness 7.3 mil
  • Specifications Met PPP-T-42C, Type II, CID A-A-883, Type II, CID A-A-1683B
  • Tape Elongation 7 %

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list