!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM FAUCET, MANUAL, ¾ IN MALE NPT, ⅝ IN OUTLET CONNECTION SIZE, ADJUSTABLE, BRASS

DRUM FAUCET, MANUAL, ¾ IN MALE NPT, ⅝ IN OUTLET CONNECTION SIZE, ADJUSTABLE, BRASS

VESTIL

DRUM FAUCET, MANUAL, ¾ IN MALE NPT, ⅝ IN OUTLET CONNECTION SIZE, ADJUSTABLE, BRASS close
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
DRUM FAUCET, MANUAL, ¾ IN MALE NPT, ⅝ IN OUTLET CONNECTION SIZE, ADJUSTABLE, BRASS

DRUM FAUCET, MANUAL, ¾ IN MALE NPT, ⅝ IN OUTLET CONNECTION SIZE, ADJUSTABLE, BRASS

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.82 / EACH
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
  • Item # VESDFT-ADJ
  • Mfr. Model # DFT-ADJ
  • UNSPSC # 30181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This drum faucet measures 1.63 inch width x 4.13 inch height x 5 11/16 inch length, and is brass. It is made out of brass. In addition, it has a manual handle, has a lockable lock, plus it is chemical-resistant. It also features solid construction, spring loaded lockable handle, unique faucet design.

Technical Specs

  • ItemDrum Faucet
  • ColourBrown
  • For Liquid TypeAcetober, Alcohol, Bleach, Gasoline, MEK
  • Inlet GenderMale
  • Outlet Connection Size5/8 in
  • Overall Length5.69 in
  • Handle TypeManual
  • For Container TypeDrums
  • Overall Height4.13 in
  • Product TypeDrum Faucet
  • Seal MaterialPTFE
  • Body Material Brass
  • Flame Arrestor Type None
  • Inlet Connection Size 3/4 in
  • Inlet Thread Type NPT
  • Outlet Diameter 3/4 in
  • Shank Adjustability Adjustable
  • Features Solid Construction, Spring Loaded Lockable Handle, Unique Faucet Design
  • Lock Type Lockable
  • Overall Width 1.63 in
  • Resistance Properties Chemical-Resistant
  • Country of Origin Taiwan (subject to change)