!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE BRANCH TEE: 316 STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MNPT, ⅛ IN PIPE

MALE BRANCH TEE: 316 STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MNPT, ⅛ IN PIPE

SMC

MALE BRANCH TEE: 316 STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MNPT, ⅛ IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE BRANCH TEE: 316 STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MNPT, ⅛ IN PIPE

MALE BRANCH TEE: 316 STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT X MNPT, ⅛ IN PIPE

SMC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19F770
  • Mfr. Model # KQG2T07-N01S
  • UNSPSC # 40142605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This male branch tee meets the standards for RoHS, has a length of 31.81 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air, non-potable water, and steam. It is silver, has an operating temperature of 41 Degrees F to 302 Degrees F, and is made of 316-grade stainless steel. In addition, it is an adapter tee, with an imperial system of measurement.

Technical Specs

  • ItemMale Branch Tee
  • Specific Fitting ShapeAdapter Tee
  • Fitting Side A Connection TypePush-to-Connect
  • Fitting Side C Connection TypeMNPT
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Fitting Side A Tube Outer Diameter1/4 in
  • Fitting MaterialStainless Steel
  • Maximum Operating Temperature302 Degrees F
  • StandardsRoHS
  • Minimum Operating Temperature41 Degrees F
  • System of MeasurementImperial
  • Application Air, Non-Potable Water, Steam
  • Colour Silver
  • Fitting Side B Connection Type Push-to-Connect
  • Material Grade 316
  • Fitting Side C Pipe Size 1/8 in
  • Fitting Side B Tube Outer Diameter 1/4 in
  • Maximum Operating Pressure 145 psi
  • Overall Length 31.81 mm
  • Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
  • Release Ring Material Stainless Steel
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list