!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRAKE/PARTS CLEANER,NON CHLORINATED,20LT

BRAKE/PARTS CLEANER,NON CHLORINATED,20LT

KLEENS-IT

BRAKE/PARTS CLEANER,NON CHLORINATED,20LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
BRAKE/PARTS CLEANER,NON CHLORINATED,20LT

BRAKE/PARTS CLEANER,NON CHLORINATED,20LT

KLEENS-IT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $411.72 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LYL59320
  • Mfr. Model # 59320
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemBrake Parts Cleaner
  • Container Size20 L
  • Product FormLiquid
  • FlammabilityFlammable
  • Cleaner TypeClean
  • FeaturesAn Economical Alternative, Good Degreasing Qualities, NO CFC'S Leaves No Residue, Very Fast Drying with Low Odour
  • FragranceSolvent
  • Specific Gravity0.81 g/cu cm
  • Container Type Pail
  • Net Weight 20 L
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Cleaner Application Brake Parts
  • Colour Colourless
  • Flash Point 15.8 Degrees F
  • Removes Brake Dust, Fluid, Oil Residues
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list