!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRAKE BLEED KIT, HYDRAULIC, BRAKE BLEED KIT, BRAKE FLUID, 11½ IN OVERALL L

BRAKE BLEED KIT, HYDRAULIC, BRAKE BLEED KIT, BRAKE FLUID, 11½ IN OVERALL L

LINCOLN

BRAKE BLEED KIT, HYDRAULIC, BRAKE BLEED KIT, BRAKE FLUID, 11½ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRAKE BLEED KIT, HYDRAULIC, BRAKE BLEED KIT, BRAKE FLUID, 11½ IN OVERALL L

BRAKE BLEED KIT, HYDRAULIC, BRAKE BLEED KIT, BRAKE FLUID, 11½ IN OVERALL L

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $391.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNCMV6835
  • Mfr. Model # MV6835
  • UNSPSC # 40151506
  • CATALOGUE PAGE # 471
  • Shipping Weight 5.1 lbs

Product Details

Vacuum Brake Bleed Kit, Plastic, 1.8 L, White, Height (In.) 9, Outside Dia. (In.) 5, For Use With Brake Fluid

Technical Specs

  • ItemBrake Bleed Kit
  • Hose Length4 ft, 6 ft
  • Overall Length11 1/2 in
  • Overall Width11 1/2 in
  • Overall Height10 13/16 in
  • CapabilitiesBrake Bleeding
  • FeaturesAutomatic Overflow Prevention, Compressed Air Operation, Quick-Disconnect Coupler for Accessories, Quiet Muffled Exhaust, Variable Control Thumb Throttle
  • Inlet Connection Size1/4 in
  • MaterialPolyethylene
  • Fluid Type Brake Fluid
  • Reservoir Capacity 1.9 qt
  • Overall Depth 8 13/16 in
  • Overall Diameter 9 in
  • Power Source Pneumatic
  • Colour White
  • Includes (3) Universal Bleed Screw Adapters, Brake Bleeder, User Manual, Hanging Hook, Moulded Base with Screws, Automatic Fluid Refill Kit(MVA6825), Clamp-On Style Auto-Refill Kit (MVA6832)
  • Inlet Connection Type NPT
  • Maximum Flow Rate 70 oz/min
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list