!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADA BRAILLE FACILITY SIGN, ABS PLASTIC, ADHESIVE MOUNT, 9 IN X 6 IN NOMINAL SIGN SIZE, 2 PK, MEN/WOMEN

ADA BRAILLE FACILITY SIGN, ABS PLASTIC, ADHESIVE MOUNT, 9 IN X 6 IN NOMINAL SIGN SIZE, 2 PK, MEN/WOMEN

CONDOR

ADA BRAILLE FACILITY SIGN, ABS PLASTIC, ADHESIVE MOUNT, 9 IN X 6 IN NOMINAL SIGN SIZE, 2 PK, MEN/WOMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADA BRAILLE FACILITY SIGN, ABS PLASTIC, ADHESIVE MOUNT, 9 IN X 6 IN NOMINAL SIGN SIZE, 2 PK, MEN/WOMEN

ADA BRAILLE FACILITY SIGN, ABS PLASTIC, ADHESIVE MOUNT, 9 IN X 6 IN NOMINAL SIGN SIZE, 2 PK, MEN/WOMEN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.96 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG483U11
  • Mfr. Model # 483U11
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • ItemFacility Sign
  • ADA CompliantADA Compliant
  • ANSI StandardsANSI Z535
  • Chemical ResistantNot Chemical-Resistant
  • Depth12/25 in
  • Graffiti ResistantNot Graffiti-Resistant
  • IncludesDouble-Sided Adhesive Foam Mounting Tape
  • Indoor/Outdoor UsageIndoor Only
  • Legend Pictogram IDPADM-30, PADM-73
  • Maximum Service Temperature176 Degrees F
  • Minimum Application Temperature-4 Degrees F
  • Mirror PrintNot Mirror Print
  • OSHA RegulationsOSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
  • Package Quantity2
  • Product TypeFacility Sign
  • Sign Background ColourBlack
  • Sign LegendMen/Women
  • Sign Legend StyleSymbol and Text
  • Sign MaterialABS Plastic
  • Sign Mounting LocationWall
  • Sign ShapeVertical Rectangle
  • StandardsADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability Not Rated
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 9 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Legend Pictogram Description Man, Woman
  • Material Properties Rigid
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -4 Degrees F
  • Number of Printed Sides 1
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English
  • Retroreflective Grade Not Retroreflective
  • Sign Header No Header
  • Sign Legend Background Colour Black
  • Sign Legend Text Colour White
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic Wayfinding
  • Thickness 0.478 in
  • Width 6 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list