!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE, BACK MOUNT, 0-20000 PSI/KPA, 1/2 IN MNPT, DIAL SIZE 4 IN, BRASS

PRESSURE GAUGE, BACK MOUNT, 0-20000 PSI/KPA, 1/2 IN MNPT, DIAL SIZE 4 IN, BRASS

WINTERS

PRESSURE GAUGE, BACK MOUNT, 0-20000 PSI/KPA, 1/2 IN MNPT, DIAL SIZE 4 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, BACK MOUNT, 0-20000 PSI/KPA, 1/2 IN MNPT, DIAL SIZE 4 IN, BRASS

PRESSURE GAUGE, BACK MOUNT, 0-20000 PSI/KPA, 1/2 IN MNPT, DIAL SIZE 4 IN, BRASS

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPFP639
  • Mfr. Model # PFP639
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This back mount pressure gauge has a 0-20,000 PSI/KPA pressure range, a 1/2-inch MNPT connection, and a four-inch dial. This gauge is made from brass.

Technical Specs

  • ItemPressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 in
  • Case Material304 Stainless Steel
  • IP RatingIP66
  • Case ColourSilver
  • Operating Temperature - Maximum65 Degrees C
  • Process Connection LocationBottom
  • Socket MaterialStainless Steel
  • Sensor Material316L Stainless Steel
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeDirect-Mount
  • Pressure Gauge TypeCommercial Pressure Gauge
  • Resistance PropertiesPulsation-Resistant, Vibration-Resistant
  • Dial Face MaterialAluminum
  • Bezel Material304 Stainless Steel
  • Pointer MaterialAluminum
  • Primary Scale Pressure Measurement - Maximum 20,000 psi
  • Compatible with Brand Universal
  • Accuracy +/-1.5%, +/-1%
  • NEMA Enclosure Rating NEMA 4X
  • Standards ASME B40.100
  • Operating Temperature - Minimum -20 Degrees C
  • Case Liquid Glycerine
  • Process Media Temperature - Maximum 93 Degrees C
  • Process Media Temperature - Minimum -40 Degrees C
  • Pointer Colour Black
  • Lens Material Polycarbonate
  • Process Connection Size 1/2 in
  • Primary Scale Units psi
  • Series PFP
  • Secondary Scale Units kPa
  • Accuracy Grade ASME B40.100
  • Scale Type Dual
  • Includes Vent Plug Vent Plug Included
  • Manufacturer Warranty Length 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list