!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX SEALING TAPE,371,HIGH TACK,CLEAR,PK4

BOX SEALING TAPE,371,HIGH TACK,CLEAR,PK4

SCOTCH

BOX SEALING TAPE,371,HIGH TACK,CLEAR,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX SEALING TAPE,371,HIGH TACK,CLEAR,PK4

BOX SEALING TAPE,371,HIGH TACK,CLEAR,PK4

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $698.79 / pkg. of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7100288301
  • Mfr. Model # 7100288301
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.3 lbs

Technical Specs

  • ItemCarton Sealing Tape
  • Tape AdhesiveHot Melt Synthetic Rubber
  • Tape Strength RatingLight Duty
  • Tape Thickness1.9 mil
  • Imperial Tape Width3 in
  • Metric Tape Width72 mm
  • Max. Tape Performance Temp.110 Degrees F
  • Tape Adhesive Strength42 oz/in
  • Tape Core Diameter3 in
  • Product TypeCarton Sealing Tape
  • Tape Colour Clear
  • Tape Application Machine
  • Tape Tensile Strength 22 lbs./in.
  • Imperial Tape Length 1,640 yd
  • Metric Tape Length 1,500 m
  • Min. Tape Performance Temp. 35 Degrees F
  • Series 371+
  • Tape Backing Material Polypropylene
  • Tape Elongation 160 %
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list